Close
Filters
Search

Sabre saw blade Metal

Article No. 0615930148
Sabre saw blade, metal SSB-MET-5PCS-LONGLIFE-SPEED-305X1,4/1,8
€34.81 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
For sawing metal sheets, non-ferrous metal, steel and aluminium
For sawing metal sheets, non-ferrous metal, steel and aluminium
Products specifications
Length (l) 305 mm
Min./max teeth spacing 1.4-1.8 mm
Material to be processed Metal
Thickness 1.1 mm
Especially suitable for Sheet-metal profiles and pipes<br>Thin sheet metals
Number of pieces 5 PCS

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Products specifications
Length (l) 305 mm
Min./max teeth spacing 1.4-1.8 mm
Material to be processed Metal
Thickness 1.1 mm
Especially suitable for Sheet-metal profiles and pipes<br>Thin sheet metals
Number of pieces 5 PCS
Close