Close
Filters
Search

Sabre saw blade Metal

Article No. 0615930526
Sabre saw blade, metal SSB-MET-5PCS-305X(1,8-2,6)
€30.31 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For sawing metal sheets, non-ferrous metal, steel and aluminium
For sawing metal sheets, non-ferrous metal, steel and aluminium
Products specifications
Length (l) 305 mm
Min./max teeth spacing 1.8-2.6 mm
Material to be processed Metal
Thickness 0.9 mm
Especially suitable for Metal profiles and pipes<br>Thick metal sheets<br>Aluminium<br>Non-ferrous metal<br>Wood with metal
Number of pieces 5 PCS

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Products specifications
Length (l) 305 mm
Min./max teeth spacing 1.8-2.6 mm
Material to be processed Metal
Thickness 0.9 mm
Especially suitable for Metal profiles and pipes<br>Thick metal sheets<br>Aluminium<br>Non-ferrous metal<br>Wood with metal
Number of pieces 5 PCS
Close