Close
Filters
Search

Sabre saw SBS 1100-E

Article No. 57065401
Sabre saw, SBS 1100-E SBRSAW-EL-(SBS1100-E) MASTER
€613.60 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Precise, 1100 W sabre saw, for use in wood and metal.

Sensitive sawing, appropriate to the material

Throttle switch

Protection of user and machine

If the saw blade gets jammed, the safety coupling prevents the machine from being damaged and the user from being injured.

Saw blades can be changed quickly without the need for tools

Quick-change saw blade mount

Long service life

Lifting rod with special seals protects the gearbox against dust, increasing the service life of the saw.

Precise cuts

Accurate mounting of the lifting rod ensures that the saw blade has only a small amount of play

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Precise, 1100 W sabre saw, for use in wood and metal.

Sensitive sawing, appropriate to the material

Throttle switch

Protection of user and machine

If the saw blade gets jammed, the safety coupling prevents the machine from being damaged and the user from being injured.

Saw blades can be changed quickly without the need for tools

Quick-change saw blade mount

Long service life

Lifting rod with special seals protects the gearbox against dust, increasing the service life of the saw.

Precise cuts

Accurate mounting of the lifting rod ensures that the saw blade has only a small amount of play

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Products specifications
Min./max. nominal voltage 220 / 230 V/AC
Min./max. frequency 50 / 60 Hz
Protection class Protection class II/protective insulation
Power input 1100 W
Power output 550 W
Min./max. idle stroke speed 0-3000 U/min(rpm)
Stroke length 19 mm
Tool holding device Quick-change holder
Weight of machine 3.2 kg
Cable length 4 m
Products specifications
Min./max. nominal voltage 220 / 230 V/AC
Min./max. frequency 50 / 60 Hz
Protection class Protection class II/protective insulation
Power input 1100 W
Power output 550 W
Min./max. idle stroke speed 0-3000 U/min(rpm)
Stroke length 19 mm
Tool holding device Quick-change holder
Weight of machine 3.2 kg
Cable length 4 m
Close