Close
Filters
Search

SAFETY BOOTS S3 FIRENZE

Article No. 89981336
Size: 36
€38.94 inc. VAT price per 1 PCS
LOW STOCK
+ -

• Safety Boots S3.

• UNI EN ISO 20345:2011.

• Water-proof bovine printed leather.

• Breathable lining.

• Antistatic insole.

• Steel toe-cap.

• Stainless Steel midsole.

• Weight in size 42 approx. 1280 gr/pair.

• Sizes available from 36 to 48.

• Safety Boots S3.

• UNI EN ISO 20345:2011.

• Water-proof bovine printed leather.

• Breathable lining.

• Antistatic insole.

• Steel toe-cap.

• Stainless Steel midsole.

• Weight in size 42 approx. 1280 gr/pair.

• Sizes available from 36 to 48.

Products specifications
Size 36
Products specifications
Size 36
Close