Close
Filters
Search

SAFETY CHEST WADER S5 SRC

Article No. 8998059140
SAFETY CHEST WADER S5 BLACK SIZE 40
€104.90 inc. VAT price per 1 PCS
AVAILABLE
*
+ -

Heavy duty pvc/nitrile safety wader with steel toecap and steel midsole.

 

Colour coded red outsole for easy identification of safety features.

 

Features : 

-Anti-static footwear

- CE certified

- Energy absorbing seat region

- Oil resistant outsole

- Steel midsole

- Waterproof

- 200 joule steel toecap

- Slip resistant outsole ( SRC )

 

This footwear is S5 standard and conforms to :

EN ISO 20345:2022 55

 

Colour : Black

Sizes : 39-46

Heavy duty pvc/nitrile safety wader with steel toecap and steel midsole.

 

Colour coded red outsole for easy identification of safety features.

 

Features : 

-Anti-static footwear

- CE certified

- Energy absorbing seat region

- Oil resistant outsole

- Steel midsole

- Waterproof

- 200 joule steel toecap

- Slip resistant outsole ( SRC )

 

This footwear is S5 standard and conforms to :

EN ISO 20345:2022 55

 

Colour : Black

Sizes : 39-46

Products specifications
Colour Black
Size 40
Products specifications
Colour Black
Size 40
Close