Close
Filters
Search

Safety glasses Askella

Article No. 0899103171
Askella safety goggles SAFEGLS-EN166-ASKELLA-SMOKE ASKELLA
€10.10 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Sporty, comfortable eye protection
  • Sporty and lightweight design
  • Perfect fit and coverage for the eyes
  • Exterior/interior coating: extremely scratch-resistant
  • Adjustable nose bridge made from non-slip rubber
  • Highly impact-resistant polycarbonate lenses
  • Weight: 24 g
Sporty, comfortable eye protection
  • Sporty and lightweight design
  • Perfect fit and coverage for the eyes
  • Exterior/interior coating: extremely scratch-resistant
  • Adjustable nose bridge made from non-slip rubber
  • Highly impact-resistant polycarbonate lenses
  • Weight: 24 g
Products specifications
Colour of safety lens Dark grey
Material of safety lens Polycarbonate
UV protection 380 nm
EN standard 166<br>172
Mechanical strength F (45m/s)
Marking of safety lens 5-3,1 W 1 FT
Product weight (per item) 25.7 g

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Certificates/Documents

 | 

 | 

Products specifications
Colour of safety lens Dark grey
Material of safety lens Polycarbonate
UV protection 380 nm
EN standard 166<br>172
Mechanical strength F (45m/s)
Marking of safety lens 5-3,1 W 1 FT
Product weight (per item) 25.7 g
Close