Close
Filters
Search

Safety glasses CEPHEUS®

Article No. 0899102251
CEPHEUS safety glasses SAFEGLS-CEPHEUS-YELLOW
€9.64 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Lightweight, well-fitting safety glasses
  • Sporty slip-in bracket for pressure-free fit
  • Unrestricted side view
  • Highly impact-resistant polycarbonate lens
  • Scratch-resistant coating on both sides
  • 100% UV protection (up to 400 nm)
Lightweight, well-fitting safety glasses
  • Sporty slip-in bracket for pressure-free fit
  • Unrestricted side view
  • Highly impact-resistant polycarbonate lens
  • Scratch-resistant coating on both sides
  • 100% UV protection (up to 400 nm)
Products specifications
Colour of safety lens Yellow
Material of safety lens Polycarbonate
UV protection 400 nm
EN standard 166<br>170
Mechanical strength F (45m/s)
Products specifications
Colour of safety lens Yellow
Material of safety lens Polycarbonate
UV protection 400 nm
EN standard 166<br>170
Mechanical strength F (45m/s)
Close