Close
Filters
Search

SAFETY GLASSES STANDARD CLEAR

Article No. 899103120
Colour: Transparent. Sporty & dynamic design.
€3.30 inc. VAT price per 1 PCS
LOW STOCK
+ -

Description
• First class polycarbonate lens and polycarbonate temple
• Sporty & dynamic design
• Anti-scratch & impact resistance
• UV protection up to 99.9%
• CE Certificated; Conform to EN 166-2001
• AS/NZS Certificated; Conform to AS/NZS 1337.1:2010
• Conform to ANSI Z87.1-2010

Application
Construction, grinding, milling, light & precision, engineering,
assembly & maintenance, laboratory & outdoor work etc.

 

Description
• First class polycarbonate lens and polycarbonate temple
• Sporty & dynamic design
• Anti-scratch & impact resistance
• UV protection up to 99.9%
• CE Certificated; Conform to EN 166-2001
• AS/NZS Certificated; Conform to AS/NZS 1337.1:2010
• Conform to ANSI Z87.1-2010

Application
Construction, grinding, milling, light & precision, engineering,
assembly & maintenance, laboratory & outdoor work etc.

 

Products specifications
Colour Transparent (base material)
Material Polycarbonate Lens & Polycarbonate Temple
Products specifications
Colour Transparent (base material)
Material Polycarbonate Lens & Polycarbonate Temple
Close