Close
Filters
Search

13 GAUGE SEAMLESS GLOVE

Article No. 5899408220
SAFETY-GLOVE-NITRILE-CRINKLE-SIZE-10 13 gauge seamless polyester glove / nitrile.
€1.86 inc. VAT price per 1 PCS
Available on Order
Price may vary
+ -

• Palm coated with nitrile with a slightly wrinkled finish due to the processing of the
liner for an enhanced grip

• Good performance in oil/acid/ alkali environment

• Excellent flexibility and tactile touch

• Maximum abrasion resistance

• Ergonomic design for a comfortable fit

• Knitwrist cuff and breathable back

• Lenght 25 cm (size 9)

• Colour: orange/black

• Palm coated with nitrile with a slightly wrinkled finish due to the processing of the
liner for an enhanced grip

• Good performance in oil/acid/ alkali environment

• Excellent flexibility and tactile touch

• Maximum abrasion resistance

• Ergonomic design for a comfortable fit

• Knitwrist cuff and breathable back

• Lenght 25 cm (size 9)

• Colour: orange/black

Products specifications
Size 10 (XL)
Products specifications
Size 10 (XL)
Close