Close
Filters
Search

Premium wide vision goggles

Article No. 899102008
SAFETY-GOGGLE-W/SOFT-TPR-FRAME-AND-STRONG-POLYCARBONATE-LENS
€12.10 inc. VAT price per 1 PCS
AVAILABLE
*
+ -

Made from 100% recycled polyester.

Specifications:

•    Clear lens for indoor and outdoor use
•    Anti-fog and anti-scratch coated
•    Durable polycarbonate lenses
•    Indirect ventilation
•    Flexible TPR frame for soft and comfortable fit to the face
•    180° panorama view
•    Can be used with molten metals and hot solids
•    Metal-free
•    Integrated nose piece
•    Protection against splashes and droplets
•    Suitable for medium energy impact
•    One Size

Fields of Application

•    3 - Liquids (droplets/splashes)
•    9 - Suited for work with molten
•    Metals and hot solids
•    B - Medium energy impact
•    T - Protection against high-speed particles at at extreme temperatures

Made from 100% recycled polyester.

Specifications:

•    Clear lens for indoor and outdoor use
•    Anti-fog and anti-scratch coated
•    Durable polycarbonate lenses
•    Indirect ventilation
•    Flexible TPR frame for soft and comfortable fit to the face
•    180° panorama view
•    Can be used with molten metals and hot solids
•    Metal-free
•    Integrated nose piece
•    Protection against splashes and droplets
•    Suitable for medium energy impact
•    One Size

Fields of Application

•    3 - Liquids (droplets/splashes)
•    9 - Suited for work with molten
•    Metals and hot solids
•    B - Medium energy impact
•    T - Protection against high-speed particles at at extreme temperatures

Close