Close
Filters
Search

Safety goggles Cetus®X-treme

Article No. 0899102381
Cetus X-treme safety goggles SAFEGLS-(CETUS-X-TREME)-GREY CETUS
€15.81 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Maximum protection in a casual design

Perfect eye cover

Soft part makes direct contact with the screen.

Special lens technology with high-quality coating

  • Distortion-free view
  • Scratch-resistant lens surface and permanent anti-fog coating on inside
  • 100% UV protection (up to 400 nm)

Extremely comfortable and secure fit

Flexible two-component arms

Maximum protection in a casual design

Perfect eye cover

Soft part makes direct contact with the screen.

Special lens technology with high-quality coating

  • Distortion-free view
  • Scratch-resistant lens surface and permanent anti-fog coating on inside
  • 100% UV protection (up to 400 nm)

Extremely comfortable and secure fit

Flexible two-component arms

Products specifications
Colour of safety lens Grey
Material of safety lens Polycarbonate
UV protection 400 nm
EN standard 166<br>172
Mechanical strength F (45m/s)
Marking of safety lens 2C-1,2 W 1 FT
Product weight (per item) 127.5 g

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Certificates/Documents

 | 

 | 

Products specifications
Colour of safety lens Grey
Material of safety lens Polycarbonate
UV protection 400 nm
EN standard 166<br>172
Mechanical strength F (45m/s)
Marking of safety lens 2C-1,2 W 1 FT
Product weight (per item) 127.5 g
Close