Close
Filters
Search

Safety goggles LIBRA®

Article No. 0899102275
LIBRA over goggles SAFEGLS-LIBRA-OVERSPEC-CLEAR
€20.06 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Versatile use with perfect protection and comfort

Excellent coverage of the eye area

Innovative lens technology with excellent optical clarity

  • Fatigue-free working
  • Better ability to concentrate
  • Prevents accidents and error-related risks
  • Ideal for extended periods of use and in conjunction with prescription glasses

Crystal-clear, distortion-free view

Thanks to wavefront-optimised polycarbonate lenses

High-quality lens coating

  • Outside is extremely scratch-resistant
  • Inside features a permanent mist-free coating

100% UV protection (up to 400 nm)

Excellent for combining with prescription glasses

No contact between straps and prescription glasses, therefore no pressure points

Quick, automatic adjustment of arms to head shape

Soft, especially flexible arm ends offer comfort

Versatile use with perfect protection and comfort

Excellent coverage of the eye area

Innovative lens technology with excellent optical clarity

  • Fatigue-free working
  • Better ability to concentrate
  • Prevents accidents and error-related risks
  • Ideal for extended periods of use and in conjunction with prescription glasses

Crystal-clear, distortion-free view

Thanks to wavefront-optimised polycarbonate lenses

High-quality lens coating

  • Outside is extremely scratch-resistant
  • Inside features a permanent mist-free coating

100% UV protection (up to 400 nm)

Excellent for combining with prescription glasses

No contact between straps and prescription glasses, therefore no pressure points

Quick, automatic adjustment of arms to head shape

Soft, especially flexible arm ends offer comfort

Application area

Milling, lathing and grinding work, precision mechanical work, assembly and laboratory work, outdoor work, visitor's goggles

Products specifications
Colour of safety lens Clear
Material of safety lens Polycarbonate
UV protection 400 nm
EN standard 166<br>170
Mechanical strength F (45m/s)
Products specifications
Colour of safety lens Clear
Material of safety lens Polycarbonate
UV protection 400 nm
EN standard 166<br>170
Mechanical strength F (45m/s)
Close