Close
Filters
Search

SAFETY HELMET 3000

Article No. 899200100
Safety Helmets for yard with manual size-adjust or automatic size-adjust and chin strap with 2 points of hook.
€5.90 inc. VAT price per 1 PCS
LOW STOCK
+ -

 

• DPI: III CAT.

• Conformity: CE EN 397.

• Material: PE HD “UV”.

• Thermic resistance: -20°C to +50°C.

• Points of hook: 4 / 6.

• Inside: Ribbon in polyester / plastic.

• Harness in PE LD with regulation: size from 53 to 62cm / automatic.

• Front band with sweatband in synthetic sponge/fabric.

• Possibility to fit face visors.

• The possibility of personalization: adhesive label.

put in front of the helmet (4 x 4cm).

• Colours available: yellow, white, blue orange and red.

• Weight: 300 - 356 grams.

 

• DPI: III CAT.

• Conformity: CE EN 397.

• Material: PE HD “UV”.

• Thermic resistance: -20°C to +50°C.

• Points of hook: 4 / 6.

• Inside: Ribbon in polyester / plastic.

• Harness in PE LD with regulation: size from 53 to 62cm / automatic.

• Front band with sweatband in synthetic sponge/fabric.

• Possibility to fit face visors.

• The possibility of personalization: adhesive label.

put in front of the helmet (4 x 4cm).

• Colours available: yellow, white, blue orange and red.

• Weight: 300 - 356 grams.

Wuerth Catalogue(1)

Catalogue page as PDF 1

Close