Close
Filters
Search

Safety Mocassin White S1 SRC

Article No. 899914145
SAFETY-MOCASSIN-WHITE-S1 SRC-SZ45
€48.26 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Specifications:
 
•    Breathable, hydrophilic, moisture wicking inner lining
•    Removable, antistatic inner sole
•    Sole in single density polyurethane
•    Steel toe cap
•    With elastic "slip-on" type to facilitate the fit
•    Machine washable
•    White color
•    Safety Shoes S1 SRC
•    EN ISO 20345 : 2011
Specifications:
 
•    Breathable, hydrophilic, moisture wicking inner lining
•    Removable, antistatic inner sole
•    Sole in single density polyurethane
•    Steel toe cap
•    With elastic "slip-on" type to facilitate the fit
•    Machine washable
•    White color
•    Safety Shoes S1 SRC
•    EN ISO 20345 : 2011
Products specifications
Colour White
Size 45
Standards EN ISO 20345 : 2011
Products specifications
Colour White
Size 45
Standards EN ISO 20345 : 2011
Close