Close
Filters
Search

PROTECTIVE GLOVE RED LATEX GRIP

Article No. 899408207012
Size: 7. SAFETY MOUNTING GLOVES LATEX MULTIFIT SIZE 7 PCK OF 12 PAIR
€1.77 inc. VAT price per 1 PAIR
LOW STOCK
*
+ -

13 Gauge polyester knit liner 

with latex palm crinkle coating
Breathable open hand back
Very good grip and dexterity

 

Application area:

Construction/agriculture/ storage etc.
Automotive industries Light to medi-
um-heavy assembly and workshop work
with good gripping ability in dry and
wet areas. All activities requiring a good
wet grip and good tactile behavior

13 Gauge polyester knit liner 

with latex palm crinkle coating
Breathable open hand back
Very good grip and dexterity

 

Application area:

Construction/agriculture/ storage etc.
Automotive industries Light to medi-
um-heavy assembly and workshop work
with good gripping ability in dry and
wet areas. All activities requiring a good
wet grip and good tactile behavior

Products specifications
Size 7
Gauge 13
Material of the liner Polyester
Material coating Latex
Category II
EN standard 388, 420
Products specifications
Size 7
Gauge 13
Material of the liner Polyester
Material coating Latex
Category II
EN standard 388, 420
Close