Close
Filters
Search

S1P Safety Sandals - KONSTANZ

Article No. 899874136
SAFETY-SANDAL-KONSTANZ-SUEDE-LEATHER-S1P-COMP/KEVL-SIZE-36
€64.00 inc. VAT price per 1 PAIR
Available on Order
Price may vary
+ -
Breathable 3D lining. 100% Metal Free, provided with composite toe-cap and antiperforation textile. Light and flexible PU double density injected sole system.
 
Material:
 
Waterproof Hypertex PUTEK fabric, durableStructural steel.
flexible, breathable, ripstop and abrasion resistant.
 
Lining:
 
PROMAX Breathable with height steaming permeability to
improve comfort.
Breathable 3D lining. 100% Metal Free, provided with composite toe-cap and antiperforation textile. Light and flexible PU double density injected sole system.
 
Material:
 
Waterproof Hypertex PUTEK fabric, durableStructural steel.
flexible, breathable, ripstop and abrasion resistant.
 
Lining:
 
PROMAX Breathable with height steaming permeability to
improve comfort.
Products specifications
Colour Grey Suede with Red Trim
Size 36
Material Waterproof Hypertex PUTEK fabric
Safety Category S1P
Standards ISO20345:2011 S1P SRC
Products specifications
Colour Grey Suede with Red Trim
Size 36
Material Waterproof Hypertex PUTEK fabric
Safety Category S1P
Standards ISO20345:2011 S1P SRC
Close