Close
Filters
Search

S1P Safety Sandals - Stuttgart

Article No. 899879137
SAFETY-SANDAL-STUTTGART-S1P-COMP/KEV-SIZE-37
€57.50 inc. VAT price per 1 PAIR
Available on Order
Price may vary
+ -
Safety sandal made in bovine leather. Breathable 3D lining. 100% Metal Free, provided with composite toe-cap and antiperforation textile.
 
• Material : Bovine Leather
 
• Breathable Lining with high steaming permeability to improve comfort.
 
• Light and flexible double density PU injected sle system.
 
• ISO20345:2011 S1P SRC
Safety sandal made in bovine leather. Breathable 3D lining. 100% Metal Free, provided with composite toe-cap and antiperforation textile.
 
• Material : Bovine Leather
 
• Breathable Lining with high steaming permeability to improve comfort.
 
• Light and flexible double density PU injected sle system.
 
• ISO20345:2011 S1P SRC
Products specifications
Colour Black with Red Trim
Size 37
Material Bovine Leather
Safety Category S1P
Standards ISO20345:2011 S1P SRC
Products specifications
Colour Black with Red Trim
Size 37
Material Bovine Leather
Safety Category S1P
Standards ISO20345:2011 S1P SRC
Close