Close
Filters
Search

Safety screw

Article No. 026557105
Stainless steel A2 plain anchor thread AW SCR-PANHD-DWL-A2-AW40-7X105
€6.49 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Stainless steel A2, plain, dowel thread

For the secure attachment of protective screens, cellar grills and similar items.

Material:

Stainless steel A2

Head shape:

Decorative head with AW 40 drive and sealing plug

With plug screw thread

Suitable for Würth frame anchor TYPE WE and WD

Notice

Bit 1/4 AW 40 and sealing plugs are included in every package.

Stainless steel A2, plain, dowel thread

For the secure attachment of protective screens, cellar grills and similar items.

Material:

Stainless steel A2

Head shape:

Decorative head with AW 40 drive and sealing plug

With plug screw thread

Suitable for Würth frame anchor TYPE WE and WD

Notice

Bit 1/4 AW 40 and sealing plugs are included in every package.

Products specifications
Nominal diameter (d1)7 mm
Length (l1)105 mm
Head diameter (dk)17 mm
Head height (k1)4.5 mm
MaterialStainless steel
SurfaceBare
Internal driveAW40

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Nominal diameter (d1)7 mm
Length (l1)105 mm
Head diameter (dk)17 mm
Head height (k1)4.5 mm
MaterialStainless steel
SurfaceBare
Internal driveAW40
Close