Close
Filters
Search

Safety screw

Article No. 02655785
Stainless steel A2 plain anchor thread AW SCR-PANHD-DWL-A2-AW40-7X85
€5.31 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Stainless steel A2, plain, dowel thread

For the secure attachment of protective screens, cellar grills and similar items.

Material:

Stainless steel A2

Head shape:

Decorative head with AW 40 drive and sealing plug

With plug screw thread

Suitable for Würth frame anchor TYPE WE and WD

Notice

Bit 1/4 AW 40 and sealing plugs are included in every package.

Stainless steel A2, plain, dowel thread

For the secure attachment of protective screens, cellar grills and similar items.

Material:

Stainless steel A2

Head shape:

Decorative head with AW 40 drive and sealing plug

With plug screw thread

Suitable for Würth frame anchor TYPE WE and WD

Notice

Bit 1/4 AW 40 and sealing plugs are included in every package.

Products specifications
Nominal diameter (d1) 7 mm
Length (l1) 85 mm
Head diameter (dk) 17 mm
Head height (k1) 4.5 mm
Material Stainless steel
Surface Bare
Internal drive AW40

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Nominal diameter (d1) 7 mm
Length (l1) 85 mm
Head diameter (dk) 17 mm
Head height (k1) 4.5 mm
Material Stainless steel
Surface Bare
Internal drive AW40
Close