Close
Filters
Search

Safety screw

Article No. 0265310105
Steel galvanised wood thread AW SCR-PANHD-WO-AW40-(A2K)-10X105
€1.27 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Galvanised steel, blue coated, wood screw thread

For the secure attachment of protective screens, cellar grills and similar items.

Material:

Galvanised steel, blue coated

Head shape:

Decorative head with AW 40 drive and sealing plug

With wood screw thread similar to DIN 571

Notice

Bit 1/4 AW 40 and sealing plugs are included in every package.

Galvanised steel, blue coated, wood screw thread

For the secure attachment of protective screens, cellar grills and similar items.

Material:

Galvanised steel, blue coated

Head shape:

Decorative head with AW 40 drive and sealing plug

With wood screw thread similar to DIN 571

Notice

Bit 1/4 AW 40 and sealing plugs are included in every package.

Products specifications
Nominal diameter (d1) 10 mm
Length (l1) 105 mm
Head diameter (dk) 19 mm
Head height (k1) 4.5 mm
Internal drive AW40
Material Steel
Surface Galvanised
RoHS-compliant Yes

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Nominal diameter (d1) 10 mm
Length (l1) 105 mm
Head diameter (dk) 19 mm
Head height (k1) 4.5 mm
Internal drive AW40
Material Steel
Surface Galvanised
RoHS-compliant Yes
Close