Close
Filters
Search

Desert 535

Article No. 899107041
SAFETY-SHOE-LOW-S1P-SRC-CREAM-SUEDE-LEATHER-NON-METAL-SZ-41
€70.62 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
S1P SRC low protective shoe in suede bovine split.
 
Specifications
 
•    Completely metal-free
 
•    With inserts in technical fabric and retro-reflective material
 
•    Reinforced heel in synthetic fabric
 
•    Internal lining in mesh fabric
 
•    Removable, antibacterial, antistatic anatomical insole
 
•    Fiberglass toe cap
 
•    Anti-perforation textile sheet
 
•    Dual density polyurethane sole
 
•    Plastic eyelets
 
•    Closure with two-tone laces
 
•    Beige
S1P SRC low protective shoe in suede bovine split.
 
Specifications
 
•    Completely metal-free
 
•    With inserts in technical fabric and retro-reflective material
 
•    Reinforced heel in synthetic fabric
 
•    Internal lining in mesh fabric
 
•    Removable, antibacterial, antistatic anatomical insole
 
•    Fiberglass toe cap
 
•    Anti-perforation textile sheet
 
•    Dual density polyurethane sole
 
•    Plastic eyelets
 
•    Closure with two-tone laces
 
•    Beige
Close