Close
Filters
Search

S3 SRC Safety shoes - ROTTWEIL

Article No. 899867142
SAFETY-SHOE-ROTTWEIL-S3-COMP/KEVL-SIZE-42
€80.00 inc. VAT price per 1 PAIR
LOW STOCK
+ -

Breathable 3D lining. 100% Metal Free, provided with composite toe-cap and antiperforation textile. Light and flexible PU double density injected sole system.

Material:

Waterproof Hypertex PUTEK fabric, durableStructural steel.
flexible, breathable, ripstop and abrasion resistant.

Lining:

PROMAX Breathable with height steaming permeability to
improve comfort.

Breathable 3D lining. 100% Metal Free, provided with composite toe-cap and antiperforation textile. Light and flexible PU double density injected sole system.

Material:

Waterproof Hypertex PUTEK fabric, durableStructural steel.
flexible, breathable, ripstop and abrasion resistant.

Lining:

PROMAX Breathable with height steaming permeability to
improve comfort.

Products specifications
Size 42
Type S3
Colour Black with Red Trim
Products specifications
Size 42
Type S3
Colour Black with Red Trim
Close