Close
Filters
Search

PIUMA LOW S3

Article No. 89982441
SAFETY-SHOES-S3-PIUMA-SIZE-41
€67.90 inc. VAT price per 1 PAIR
Available on Order
Price may vary
+ -

UPPER:

Suede Leather + Nylon

TOE CAP:

COMPOSITE UNICOMP® resistant 200 J, amagnetic, non-metallic.

MID-PLATE:

ARMATEAK 0+ No metallic antiperforation textile, high flexibility and light. Zero Perforation according to EN 20345:2011. SOLE: CLASS VISION Light and flexible double density PU injected sole system. Oil resistant, antistatic and antislip. (SRC value)

LINING:

High breathability with high steaming permeability.

USE:

CONSTRUCTION, SECOND WORK, EXTERIOR WORKS

UPPER:

Suede Leather + Nylon

TOE CAP:

COMPOSITE UNICOMP® resistant 200 J, amagnetic, non-metallic.

MID-PLATE:

ARMATEAK 0+ No metallic antiperforation textile, high flexibility and light. Zero Perforation according to EN 20345:2011. SOLE: CLASS VISION Light and flexible double density PU injected sole system. Oil resistant, antistatic and antislip. (SRC value)

LINING:

High breathability with high steaming permeability.

USE:

CONSTRUCTION, SECOND WORK, EXTERIOR WORKS

Products specifications
Size 41
Type S3
Colour Black with Red Trim
Products specifications
Size 41
Type S3
Colour Black with Red Trim
Close