Close
Filters
Search

WORKING SNEAKERS JOGGER SZ36

Article No. 535733136
SAFETY-SNEAKERS-JOGGER-S1P-LOW-CUT-KEV/COMP-SIZE-36
€88.50 inc. VAT price per 1 PCS
*
+ -
Casual, ultra-light S1P shoes that are extremely comfortable to wear and offer first class temperature regulation. Ideal for indoor use.
  • Breathable suede, padded leather tongue
  • Microfibre lining, cushioning insoles
  • Steel protective toe caps, fabric anti-perforation protection
  • Non-slip SRC PU/RPU outer sole, standard width 10.5
Casual, ultra-light S1P shoes that are extremely comfortable to wear and offer first class temperature regulation. Ideal for indoor use.
  • Breathable suede, padded leather tongue
  • Microfibre lining, cushioning insoles
  • Steel protective toe caps, fabric anti-perforation protection
  • Non-slip SRC PU/RPU outer sole, standard width 10.5
Products specifications
Colour Grey
Size 36
Material of shoes upper Suede
Safety Category S1P
Standards ISO 20345, SRC
ISO 20345
Other standard SRC
Foot width 10.5 (standard width safety shoes)
Products specifications
Colour Grey
Size 36
Material of shoes upper Suede
Safety Category S1P
Standards ISO 20345, SRC
ISO 20345
Other standard SRC
Foot width 10.5 (standard width safety shoes)
Close