Close
Filters
Search

Safety Sun Glasses Smoke Lens

Article No. 899102872
BLACK-NYLON-TEMPLES-SMOKE-LENS-AS/AF
€19.82 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Lens Marking
 
Optical class symbols:
1. Continuous work
 
Mechanical strength symbols:
 
F. Low energy impact, resists a 6 mm, 0.86 g ball at 45 m/s
Maximum protection for glasses.
 
T. The letter T, immediately after the mechanical strength symbol,
authorises use for high speed particles at extreme temperatures.
 
Others symbols:
 
CE European standard Manufacturer name
 
FRAME MARKING
 
EN 166: Guaranteed minimum resistance of the protective eyewear against
everyday risks including dropping the protective eyewear onto the ground,
ageing by light exposure, exposure to heat or corrosion etc.
 
F. Low energy impact, resists a 6 mm, 0.86 g ball at 45 m/s
Maximum protection for glasses.
 
T. The letter T, immediately after the mechanical strength symbol, authorises
use for high speed particles at extreme temperatures.
European standard Manufacturer name
Lens Marking
 
Optical class symbols:
1. Continuous work
 
Mechanical strength symbols:
 
F. Low energy impact, resists a 6 mm, 0.86 g ball at 45 m/s
Maximum protection for glasses.
 
T. The letter T, immediately after the mechanical strength symbol,
authorises use for high speed particles at extreme temperatures.
 
Others symbols:
 
CE European standard Manufacturer name
 
FRAME MARKING
 
EN 166: Guaranteed minimum resistance of the protective eyewear against
everyday risks including dropping the protective eyewear onto the ground,
ageing by light exposure, exposure to heat or corrosion etc.
 
F. Low energy impact, resists a 6 mm, 0.86 g ball at 45 m/s
Maximum protection for glasses.
 
T. The letter T, immediately after the mechanical strength symbol, authorises
use for high speed particles at extreme temperatures.
European standard Manufacturer name
Products specifications
Colour of safety lens Smoke
Lenses PC - 2,2 mm - Curve 8
TEMPLES Nylon + insert EVA
Products specifications
Colour of safety lens Smoke
Lenses PC - 2,2 mm - Curve 8
TEMPLES Nylon + insert EVA
Close