Close
Filters
Search

Safety test lead with restrictable test tips

Article No. 071553811
Safety test lead, restrictable test tips AY-MEASUREINGCORD-MSREEQUIP-1000V-4MM
€29.50 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Conforms to requirements of IEC/EN 61010-2-031

The products illustrated are fitted with a 4 mm safety plug with contact lamellae and supplied in resealable blister packaging for dustproof storage.

  • Leads: Double-insulated, highly-flexible silicone leads with extra-fine wire, cross-section 1 mm2
  • Length: 1.2 m
  • Rated voltage/current: 1000 V/CAT III, 20 A
  • 4 mm safety test tip with spring-loaded contact lamellae, restrictable for use in various measurement categories, opposite side with Ø 4 mm safety plug angled at 90°.
  • Scope of delivery: One red and one black test lead
Conforms to requirements of IEC/EN 61010-2-031

The products illustrated are fitted with a 4 mm safety plug with contact lamellae and supplied in resealable blister packaging for dustproof storage.

  • Leads: Double-insulated, highly-flexible silicone leads with extra-fine wire, cross-section 1 mm2
  • Length: 1.2 m
  • Rated voltage/current: 1000 V/CAT III, 20 A
  • 4 mm safety test tip with spring-loaded contact lamellae, restrictable for use in various measurement categories, opposite side with Ø 4 mm safety plug angled at 90°.
  • Scope of delivery: One red and one black test lead
Products specifications
Plug-connector diameter 4 mm
Wire cross section 1 mm²
Length 1.2 mm
Max. nominal current 20 A
Max. nominal voltage 1000 V/AC/DC
Overvoltage protection category CAT II/1000 V<br>CAT III/1000 V

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Plug-connector diameter 4 mm
Wire cross section 1 mm²
Length 1.2 mm
Max. nominal current 20 A
Max. nominal voltage 1000 V/AC/DC
Overvoltage protection category CAT II/1000 V<br>CAT III/1000 V
Close