Measuring Instruments
>
Measuring instruments, electr. variables
>
Accssrs, msrng instruments, elec vrbls
Accssrs, msrng instruments, elec vrbls
On-call bag Multi-Tester Plus
Safety test lead, restrictable test tips
Refine
Load more results...
×
Price Range
Min:€10.00 inc. VAT
Max:€25.00 inc. VAT
Max_ nominal voltage
1000 V/AC/DC (1)
Max_ nominal current
20 A (1)
Plug_connector diameter
4 mm (1)
Length
1.2 mm (1)
Colour
Black (1)
Wire cross section
1 mm² (1)
Material
PES - Polyester (1)
Overvoltage protection category
CAT II/1000 V<br>CAT III/1000 V (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (2)
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
Hexagon socket set screw with truncated cone
Cutting disc for steel
System assortment 8.4.1, circlip pliers
Hexagon socket set screw with truncated cone
Hexagonal bolt with thread up to the head
Hexagonal bolt with thread up to the head
Popular tags
construction
offer
set
triple
vacuum
Accssrs, msrng instruments, elec vrbls
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
071553308
On-call bag
On-call bag Multi-Tester Plus AY-BAG-MSREEQUIP-(F.071553300/305)
€12.77 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
071553811
Safety test lead with restrictable test tips
Safety test lead, restrictable test tips AY-MEASUREINGCORD-MSREEQUIP-1000V-4MM
€29.50 inc. VAT