Close
Search

Sanding belt KGX

Article No. 0675080410
Fabric sanding belt KGX, manual sander SNDBL-WOVN-P80-65X410MM ZEBRA
€1.57 inc. VAT price per 1 PCS
Available on Order
Price may vary
+ -
*
For woodworking and metalworking

For hand sanders

Aggressive abrasive grain for

  • Maximum material removal
  • Minimal clogging
  • Long service life
  • Uniform grinding finish

Design:

  • X-fabric
  • Aluminium oxide (corundum)
  • Synthetic resin bond
  • Open scattering
  • Special wave-shaped closure
For woodworking and metalworking

For hand sanders

Aggressive abrasive grain for

  • Maximum material removal
  • Minimal clogging
  • Long service life
  • Uniform grinding finish

Design:

  • X-fabric
  • Aluminium oxide (corundum)
  • Synthetic resin bond
  • Open scattering
  • Special wave-shaped closure
Products specifications
Width x length 65 mm x 410 mm
Grid size P80
Suitable machines AEG HBS 65<br>AEG HBS-E 65<br>Black & Decker DN 83 (E)<br>Black & Decker DN 85 (E)<br>Holz-Her 2405<br>Holz-Her 2406<br>Holz-Her 2288<br>Holz-Her 2410<br>Metabo BA 0665<br>Metabo BA E 0666<br>Kress CBS 6800<br>Kress 600 HTEB
Material of abrasive medium Aluminium oxide (corundum)
Backing material X-cloth
Close