Close
Filters
Search

Sanding Blade Roller

Article No. 067290140
Flap sanding roller SNDROLL-FLP-G40-100X50MM
€35.91 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
With 6 mm wedge taper and size 19 hole for surface sanding machines.
  • Medium hardness
  • Synthetic corundum
  • Synthetic resin-bound sanding discs
  • Circumferential speed: Specified by the machine used, but no more than approx. 30 m/s = 3,700 rpm
Notice

General working instructions: At high speeds a coarse grain acts like a finer grain and at low speeds a fine grain acts like a coarser one.

Use tools with a low contact pressure; high contact pressure leads to premature wear.

With insufficient chip removal, do not increase the contact pressure, but instead use a coarser grain.

Attention: Pay attention to the running direction! Tools are only suitable for clockwise rotation.

With 6 mm wedge taper and size 19 hole for surface sanding machines.
  • Medium hardness
  • Synthetic corundum
  • Synthetic resin-bound sanding discs
  • Circumferential speed: Specified by the machine used, but no more than approx. 30 m/s = 3,700 rpm
Notice

General working instructions: At high speeds a coarse grain acts like a finer grain and at low speeds a fine grain acts like a coarser one.

Use tools with a low contact pressure; high contact pressure leads to premature wear.

With insufficient chip removal, do not increase the contact pressure, but instead use a coarser grain.

Attention: Pay attention to the running direction! Tools are only suitable for clockwise rotation.

Application area

Materials to be processed: Forged steel, malleable cast iron, grey cast iron, carbon steel, deep-drawn steel, steel strip, injection-moulded zinc, non-ferrous metals, Cr-Ni and other stainless steels, wood.


For preliminary grinding and powerful structuring. Eliminates scratches, rust, old paint scale, burrs.


Even deep scratches on stainless steel can be eliminated with 40 grain.

Products specifications
Diameter x width x drill hole 100 x 50 x 19 mm
Version With wedge taper 6 mm
Grid size 40
Max. circumferential speed 30 m/s
Material of abrasive medium Normal corundum

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Diameter x width x drill hole 100 x 50 x 19 mm
Version With wedge taper 6 mm
Grid size 40
Max. circumferential speed 30 m/s
Material of abrasive medium Normal corundum
Close