Close
Filters
Search

Sanding Fleece Ring

Article No. 0673012010
Sanding fleece ring ABRRG-FLC-(F.EPM200-E)-G100-D200MM
€16.52 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Pleated, open, multi-layer abrasive fleece
  • Outstanding adjustment to existing contours
  • Almost transition-free sanding of surfaces and profiles
  • The high level of flexibility allows larger areas to be processed

Grain 100 (coarse)

Aluminium oxide, for roughness levels Rt of 3.3 - 3.9 μm

Grain 180 (fine)

Aluminium oxide, for roughness levels Rt of 2.9 - 3.6 μm

Grain 280 (very fine)

Silicon carbide, for roughness levels Rt of 1.1 - 1.8 μm

Notice

Other factors that affect the achievable roughness include the diameter, contact pressure, material, cutting speed etc.

Pleated, open, multi-layer abrasive fleece
  • Outstanding adjustment to existing contours
  • Almost transition-free sanding of surfaces and profiles
  • The high level of flexibility allows larger areas to be processed

Grain 100 (coarse)

Aluminium oxide, for roughness levels Rt of 3.3 - 3.9 μm

Grain 180 (fine)

Aluminium oxide, for roughness levels Rt of 2.9 - 3.6 μm

Grain 280 (very fine)

Silicon carbide, for roughness levels Rt of 1.1 - 1.8 μm

Notice

Other factors that affect the achievable roughness include the diameter, contact pressure, material, cutting speed etc.

Application area

Light sanding work, cleaning work, light deburring work, burnishing

Products specifications
Diameter (Ø) 200 mm
Grid size 100

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Diameter (Ø) 200 mm
Grid size 100
Close