Close
Filters
Search

Screw connection seal

Article No. 087601027
Screw connection seal UN-RG-SEAL-3/4IN-27X38MM
€0.35 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
  • High pressure resistance
  • High temperature resistance
  • Good media resistance to steam, water, oils, gases, diluted acids and alkaline solutions
  • DVGW-approved
  • KTW-approved
Notice

Since temperature and pressure are mutually dependent, simultaneous stressing of the seal with the maximum values is not possible. In addition, the specifications depend on the respective medium. This means that these details can serve only as a guideline, due to the wide variety of possible applications.

  • High pressure resistance
  • High temperature resistance
  • Good media resistance to steam, water, oils, gases, diluted acids and alkaline solutions
  • DVGW-approved
  • KTW-approved
Notice

Since temperature and pressure are mutually dependent, simultaneous stressing of the seal with the maximum values is not possible. In addition, the specifications depend on the respective medium. This means that these details can serve only as a guideline, due to the wide variety of possible applications.

Application area

For flat-sealing pipe screw connections used in:


  • Sanitation and heating systems (gas and water supply)

  • Pipeline construction

  • Systems engineering

  • Mechanical engineering
Products specifications
Material Raw material combination consisting of high-quality aramide fibres, special filling materials and elastomers
Colour Green
Internal diameter x external diameter x thickness (d1 x d2) 27 x 38 x 2 mm
Suitable for steel pipe (imperial) 3/4 inch
Max. working pressure 100 bar
Max. temperature resistance 200 °C
Max. short-term temperature resistance 250 °C
Approval mark DVGW<br>KTW recommendations
Asbestos-free Yes
Resistance against Water (good)<br>Gas (good)<br>Steam (good)<br>Oil (good)<br>Acid (good)<br>Lye (good)

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Material Raw material combination consisting of high-quality aramide fibres, special filling materials and elastomers
Colour Green
Internal diameter x external diameter x thickness (d1 x d2) 27 x 38 x 2 mm
Suitable for steel pipe (imperial) 3/4 inch
Max. working pressure 100 bar
Max. temperature resistance 200 °C
Max. short-term temperature resistance 250 °C
Approval mark DVGW<br>KTW recommendations
Asbestos-free Yes
Resistance against Water (good)<br>Gas (good)<br>Steam (good)<br>Oil (good)<br>Acid (good)<br>Lye (good)
Close