Plumbing and HVAC
>
Installation sanitation/HVAC
>
Sealant, sanitation
>
Union, sealing ring
Union, sealing ring
Screw connection seal
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Max_ temperature resistance
200 °C (5)
Internal diameter x external diameter x thickness _d1 x d2_
17 x 24 x 2 mm (1)
21 x 30 x 2 mm (1)
24 x 34 x 2 mm (1)
27 x 38 x 2 mm (1)
32 x 44 x 2 mm (1)
Max_ short_term temperature resistance
250 °C (5)
Resistance against
Water (good)<br>Gas (good)<br>Steam (good)<br>Oil (good)<br>Acid (good)<br>Lye (good) (5)
Colour
Green (5)
Max_ working pressure
100 bar (5)
Asbestos_free
Yes (5)
Suitable for steel pipe _imperial_
1/2 inch (2)
1 inch (1)
1/4 inch (1)
3/4 inch (1)
Material
Raw material combination consisting of high-quality aramide fibres, special filling materials and elastomers (5)
Approval mark
DVGW<br>KTW recommendations (5)
Availability
Exclude Out of Stock
Packaging Unit
1 (4)
25 (3)
50 (2)
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
Sealing ring
Check valve
Paint marker
TX bit
Mitre snips
Partition element
Popular tags
construction
offer
set
triple
vacuum
Union, sealing ring
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
087601017
Screw connection seal
Screw connection seal UN-RG-SEAL-1/4IN-17X24MM
€0.16 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
087601021
Screw connection seal
Screw connection seal UN-RG-SEAL-1/2IN-21X30MM
€0.22 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
087601024
Screw connection seal
Screw connection seal UN-RG-SEAL-1/2IN-24X34MM
€0.36 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
087601027
Screw connection seal
Screw connection seal UN-RG-SEAL-3/4IN-27X38MM
€0.35 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
087601032
Screw connection seal
Screw connection seal UN-RG-SEAL-1IN-32X44MM
€0.38 inc. VAT