Close
Filters
Search

Screw-on magnet snap catch

Article No. 0683413
Screw on magnet closer plastic CLSR-MAGN-PLA-SCREWON-6KG-BROWN
€2.83 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
With moveable counterplate

Specified dimensions not binding. Subject to technical changes.

With moveable counterplate

Specified dimensions not binding. Subject to technical changes.

Products specifications
Material Plastic
Surface Bare
Colour Brown
Length 45 mm
Width 15 mm
Height 13.5 mm
Hole distance 38 mm
Holding capacity 6 kg
Baseplate thickness 4.5 mm
Magnet overhang 1.3 mm
Products specifications
Material Plastic
Surface Bare
Colour Brown
Length 45 mm
Width 15 mm
Height 13.5 mm
Hole distance 38 mm
Holding capacity 6 kg
Baseplate thickness 4.5 mm
Magnet overhang 1.3 mm
Close