Close
Search

Screw seal, self-centring

Article No. 0469004
Galvanised steel, self-centring WSH-SCRSEAL-SELFCENT-(A2K)-D4
€0.83 inc. VAT price per 1 PCS
Available on Order
Price may vary
+ -
*
Self-centring
  • Galvanised steel, blue passivated (A2K)
  • Steel washer with moulded-on rubber sealing lip; for sealing bolt heads (primarily used with metric hexagon bolts in accordance with German DIN standard) and flange connections.
  • For high pressure, vacuum and broad temperature ranges.
  • Optimum sealing effect due to precisely defined lip formation.
  • No pressing out, even under extreme pressure conditions thanks to metal-metal contact.
  • Minimal tightening torque
  • No retightening of installed seal
  • Replaces other previously used seals
  • Can be used several times
  • Quick, easy and reliable installation.
  • Overhead installation possible
  • No special machining of metal surface required.
  • Temperature resistant from –35°C to +120°C
  • Hardness of rubber seal: 65–75 Shore
Self-centring
  • Galvanised steel, blue passivated (A2K)
  • Steel washer with moulded-on rubber sealing lip; for sealing bolt heads (primarily used with metric hexagon bolts in accordance with German DIN standard) and flange connections.
  • For high pressure, vacuum and broad temperature ranges.
  • Optimum sealing effect due to precisely defined lip formation.
  • No pressing out, even under extreme pressure conditions thanks to metal-metal contact.
  • Minimal tightening torque
  • No retightening of installed seal
  • Replaces other previously used seals
  • Can be used several times
  • Quick, easy and reliable installation.
  • Overhead installation possible
  • No special machining of metal surface required.
  • Temperature resistant from –35°C to +120°C
  • Hardness of rubber seal: 65–75 Shore
Products specifications
Suitable for screw M4
Internal diameter (d1) 4 mm
Outer diameter (d2) 8 mm
Thickness (h1) 1 mm
Material Steel
Shore A hardness 70 +/- 5
Surface Galvanised
Min./max. temperature resistance -35 to 120 °C
Through-hole according to DIN 69 f 4.3 mm
Through-hole according to DIN 69 m 4.5 mm
Close