Max:€1.00 inc. VAT
Through_hole according to DIN 69 f
10.5 mm (1)
13 mm (1)
15 mm (1)
19 mm (1)
21 mm (1)
4.3 mm (1)
8.4 mm (1)
1 More
Through_hole according to DIN 69 m
11 mm (1)
13.5 mm (1)
15.5 mm (1)
20 mm (1)
22 mm (1)
4.5 mm (1)
9 mm (1)
1 More
Surface
Galvanised (7)
Suitable for screw
M10 (1)
M12 (1)
M14 (1)
M18 (1)
M20 (1)
M4 (1)
M8 (1)
1 More
Min__max_ temperature resistance
-35 to 120 °C (7)
Shore A hardness
70 +/- 5 (7)
Material
Steel (7)
Availability
Exclude Out of Stock
Packaging Unit
1 (7)
50 (7)
1000 (1)
200 (1)
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
Lock washer for spring lock connection
Brake pipe nipple, type M
Washer with large outside diameter
Washer with large outside diameter
Washer with large outside diameter
Washer with large outside diameter
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
04690012
Screw seal, self-centring
Galvanised steel, self-centring WSH-SCRSEAL-SELFCENT-(A2K)-D12
€45.43 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
04690014
Screw seal, self-centring
Galvanised steel, self-centring WSH-SCRSEAL-SELFCENT-(A2K)-D14
€49.32 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0469004
Screw seal, self-centring
Galvanised steel, self-centring WSH-SCRSEAL-SELFCENT-(A2K)-D4
€0.83 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0469008
Screw seal, self-centring
Galvanised steel, self-centring WSH-SCRSEAL-SELFCENT-(A2K)-D8
€0.46 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
04690010
Screw seal, self-centring
Galvanised steel, self-centring WSH-SCRSEAL-SELFCENT-(A2K)-D10
€53.10 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
04690018
Screw seal, self-centring
Galvanised steel, self-centring WSH-SCRSEAL-SELFCENT-(A2K)-D18
€54.52 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
04690020
Screw seal, self-centring
Galvanised steel, self-centring WSH-SCRSEAL-SELFCENT-(A2K)-D20
€87.32 inc. VAT