Close
Filters
Search

Screw with flattened half round head with collar and hexagon socket

Article No. 006000410
ISO 7380-2 steel 010.9 galvanised SCR-ISO7380/2-010.9-IH2,5-(A2K)-M4X10
€4.54 inc. VAT price per 100 PCS
Available on Order
Price may vary
*
+ -
ISO 7380-2, steel 010.9, galvanised blue passivated (A2K)
Notice

These screws can only be subjected to limited loads due to their head geometry, see DIN EN ISO 898-1

Specified dimensions not binding. Subject to technical changes!

ISO 7380-2, steel 010.9, galvanised blue passivated (A2K)
Notice

These screws can only be subjected to limited loads due to their head geometry, see DIN EN ISO 898-1

Specified dimensions not binding. Subject to technical changes!

Products specifications
Thread type x nominal diameter (d1) M4
Length (l1) 10 mm
Head diameter (dc) 9.4 mm
Head height (k1) 2.2 mm
Standards ISO 7380-2
Material Steel
Property class 010.9
Surface Galvanised
RoHS-compliant Yes
Head type Button head with collar
Head details With collar
Drive type Hexagon socket
Internal drive IH2.5
Thread type Metric thread
Pitch 0.7 mm
Thread format Standard metric thread
Product class A

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Products specifications
Thread type x nominal diameter (d1) M4
Length (l1) 10 mm
Head diameter (dc) 9.4 mm
Head height (k1) 2.2 mm
Standards ISO 7380-2
Material Steel
Property class 010.9
Surface Galvanised
RoHS-compliant Yes
Head type Button head with collar
Head details With collar
Drive type Hexagon socket
Internal drive IH2.5
Thread type Metric thread
Pitch 0.7 mm
Thread format Standard metric thread
Product class A
Close