Close
Filters
Search

Screwed connection for insulated corrugated pipe

Article No. 077199813
Screw connection AY-(TUBE-FITT)-CND-PLA-GREY-PG11-NW13
€9.28 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Proof of Performance

Tested to ADR/GGVS

Proof of Performance

Tested to ADR/GGVS

Products specifications
Colour Grey
Suitable for nominal width 13 mm
Connection thread (conduit thread) PG 11
Min./max. temperature conditions -25 to 80 °C
IP protection class IP 67
Material PA - Polyamide

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Colour Grey
Suitable for nominal width 13 mm
Connection thread (conduit thread) PG 11
Min./max. temperature conditions -25 to 80 °C
IP protection class IP 67
Material PA - Polyamide
Close