Electrical installation materials
>
Conduit, electric
>
Conduit, flexible accessories
Conduit, flexible accessories
Screw connection
Refine
Load more results...
×
Price Range
Min:€7.00 inc. VAT
Max:€8.00 inc. VAT
IP protection class
IP 67 (2)
Suitable for nominal width
10 mm (1)
13 mm (1)
Colour
Grey (2)
Min__max_ temperature conditions
-25 to 80 °C (2)
Connection thread _conduit thread_
PG 11 (1)
PG 9 (1)
Material
PA - Polyamide (2)
Packaging Unit
1 (2)
10 (2)
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
One-ear clamp with insert ring
Base height adjuster Type F
Angle blade receptacle
VARIFIX® quick fastener Systemfix - C2C
Ladder clamping system
1/2 inch socket wrench insert
Popular tags
construction
offer
set
triple
vacuum
Conduit, flexible accessories
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
077199810
Screwed connection for insulated corrugated pipe
Screw connection AY-(TUBE-FITT)-CND-PLA-GREY-PG9-NW10
€9.04 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
077199813
Screwed connection for insulated corrugated pipe
Screw connection AY-(TUBE-FITT)-CND-PLA-GREY-PG11-NW13
€9.28 inc. VAT