Close
Filters
Search

Sealant Dichtfix

Article No. 0893226
Sealant DICHTFIX SPRSEAL-DICHTFIX-BLACK-310ML
€15.93 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Sprayable, MS polymer-based sealant for restoring the original texture following accident repair work.

Very broad adhesive range

Adheres to large range of surfaces, even without a primer coat.

High Shore A hardness

The material is resistant to mechanical loads.

High tensile strength and elongation at tear

The seam also withstands stronger movements/elongations.

UV-stable

Excellent ageing behaviour, even when seams are not painted.

"Wet on wet" can be painted over

Isocyanate- and silicone-free

Notice

Do not allow Dichtfix to come into contact with fresh PU materials (i.e. those that have not yet hardened). When painting over with metallic paints, a blocking primer should definitely be applied. Optimum adhesion between the paint and the Dichtfix is achieved when the material is painted immediately following application.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Sprayable, MS polymer-based sealant for restoring the original texture following accident repair work.

Very broad adhesive range

Adheres to large range of surfaces, even without a primer coat.

High Shore A hardness

The material is resistant to mechanical loads.

High tensile strength and elongation at tear

The seam also withstands stronger movements/elongations.

UV-stable

Excellent ageing behaviour, even when seams are not painted.

"Wet on wet" can be painted over

Isocyanate- and silicone-free

Notice

Do not allow Dichtfix to come into contact with fresh PU materials (i.e. those that have not yet hardened). When painting over with metallic paints, a blocking primer should definitely be applied. Optimum adhesion between the paint and the Dichtfix is achieved when the material is painted immediately following application.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

Seam sealing with replacement of parts in the engine compartment, boot, undercarriage, spring strut, wheel well etc.

Instructions

The surfaces must be clean, dry and free from dust and grease.


Dichtfix is applied by means of a special compressed air gun. The required structures and coat thicknesses are determined by the distance to the object or through the air pressure.

Products specifications
Contents 310 ml
Chemical basis 1-POP mixed polymer
Colour Black
Density/conditions 1.48 g/cm³ / at 23°C, 50% relative humidity
Shore A hardness 40
Min. skin-formation time /conditions 25 / in accordance with DIN 50014
Ultraviolet resistance Yes
Min./max. processing temperature 5 to 30 °C
Min./max. temperature resistance -40 to 80 °C
Shelf life from production 12 Month
Conditions to maintain shelf life from production at 5°C to 25°C
Silicone-free Yes

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

Safety data sheet 1

Certificates/Documents(1)

Technical data sheet 1

Products specifications
Contents 310 ml
Chemical basis 1-POP mixed polymer
Colour Black
Density/conditions 1.48 g/cm³ / at 23°C, 50% relative humidity
Shore A hardness 40
Min. skin-formation time /conditions 25 / in accordance with DIN 50014
Ultraviolet resistance Yes
Min./max. processing temperature 5 to 30 °C
Min./max. temperature resistance -40 to 80 °C
Shelf life from production 12 Month
Conditions to maintain shelf life from production at 5°C to 25°C
Silicone-free Yes
Related Product
Close