Close
Filters
Search

Sealing compound MULTI

Article No. 0893556050
Sealing compound MULTI UNISEAL-SEALING-COMPOUND-MULTI
€35.23 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Universal, medium-strength anaerobic adhesive and sealant

Universal product with excellent media and heat resistance up to 180°C

  • Cures even at low temperatures
  • Fast-curing, including on stainless steel and zinc-plated surfaces

Medium-strength connection can be removed using normal tools

High degree of gap bridging fills cavities and gaps up to 0.35 mm in size

Excellent instant sealing

  • Gaps are filled completely, so that the resulting bonding provides protection against corrosion from friction and protection against rust
  • Resistant to high pressure once fully cured
  • Max. thread diameter M80

Prevents detachment, e.g. through vibration and shock loads

  • Prevents unwanted movement, loosening and leaks
  • Resistant to extreme vibrations

Low friction coefficient

Highly resistant to a large number of bases, gases, solvents, oils and fuels (see resistance list)

In a handy accordion bottle with dispensing system

  • Facilitates practical one-handed operation thanks to the clever turn-lock fastener
  • Continuously adjustable dispensing system enables dispensing to be adjusted to suit the application and to keep consumption and costs to a minimum
  • Easy to empty residual product

Silicone-free, solvent-free and oil-free

Notice

As a result of the intense accelerating effect of copper or copper alloys, the sealant can begin to cure during the sealing process. This can cause micro-cracks, which may lead to leaks in the future. We therefore strongly recommend preliminary tests for process assurance if the pipe sealant is used in connections containing copper that will come into contact with water ≥40°C over a long-term period. The user is responsible for determining the suitability of the product for the particular application and adhesion process.

Certificates/test reports:

  • NSF-registered, Class S6, thread lock - no direct contact with food
  • DVGW-approved, tested in accordance with DIN EN 751-1

(Not permissible in domestic gas installations in Germany in accordance with DVGW TRGI 2008)

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!

Universal, medium-strength anaerobic adhesive and sealant

Universal product with excellent media and heat resistance up to 180°C

  • Cures even at low temperatures
  • Fast-curing, including on stainless steel and zinc-plated surfaces

Medium-strength connection can be removed using normal tools

High degree of gap bridging fills cavities and gaps up to 0.35 mm in size

Excellent instant sealing

  • Gaps are filled completely, so that the resulting bonding provides protection against corrosion from friction and protection against rust
  • Resistant to high pressure once fully cured
  • Max. thread diameter M80

Prevents detachment, e.g. through vibration and shock loads

  • Prevents unwanted movement, loosening and leaks
  • Resistant to extreme vibrations

Low friction coefficient

Highly resistant to a large number of bases, gases, solvents, oils and fuels (see resistance list)

In a handy accordion bottle with dispensing system

  • Facilitates practical one-handed operation thanks to the clever turn-lock fastener
  • Continuously adjustable dispensing system enables dispensing to be adjusted to suit the application and to keep consumption and costs to a minimum
  • Easy to empty residual product

Silicone-free, solvent-free and oil-free

Notice

As a result of the intense accelerating effect of copper or copper alloys, the sealant can begin to cure during the sealing process. This can cause micro-cracks, which may lead to leaks in the future. We therefore strongly recommend preliminary tests for process assurance if the pipe sealant is used in connections containing copper that will come into contact with water ≥40°C over a long-term period. The user is responsible for determining the suitability of the product for the particular application and adhesion process.

Certificates/test reports:

  • NSF-registered, Class S6, thread lock - no direct contact with food
  • DVGW-approved, tested in accordance with DIN EN 751-1

(Not permissible in domestic gas installations in Germany in accordance with DVGW TRGI 2008)

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!

Application area

Sealing compound MULTI can be used as a medium-strength screw and bearing lock set, as well as a surface, pipe and thread sealant, which should be removable with normal tools.


The product is designed for use in the automotive and commercial vehicle industry, in metalworking and tool manufacturing, shipbuilding, mechanical engineering and engine construction, and electrical and electronics construction.

Instructions

This liquid plastic cures when in contact with metal in the absence of oxygen. The contact surfaces must be dry and free from dust and grease. Moisten the adhesive surfaces sufficiently and put them together immediately.


For more information, please refer to the technical data sheet.

Products specifications
Chemical basis Methacrylate
Colour Yellow fluorescent
Density 1.09 g/cm³
Min./max. viscosity 1 20.000-40.000 mPas
Max. gap-filling ability 0.35 mm
Min./max. initial strength 5-15 min
Min./max. final strength 12 h-24 h
Min./max. functional strength 3-6 h
Min./max. breakaway torque 25-35 Nm
Min./max. processing temperature 5 to 35 °C
Shelf life from production 24 Month
Shelf life from production/conditions 24 Month / cool and frost-free storage area, in sealed original container
Products specifications
Chemical basis Methacrylate
Colour Yellow fluorescent
Density 1.09 g/cm³
Min./max. viscosity 1 20.000-40.000 mPas
Max. gap-filling ability 0.35 mm
Min./max. initial strength 5-15 min
Min./max. final strength 12 h-24 h
Min./max. functional strength 3-6 h
Min./max. breakaway torque 25-35 Nm
Min./max. processing temperature 5 to 35 °C
Shelf life from production 24 Month
Shelf life from production/conditions 24 Month / cool and frost-free storage area, in sealed original container
Related Product
Close