Close
Filters
Search

Sealing ring

Article No. 0464132001
Sealing ring RG-SEAL-CU-16X21X3
€0.85 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Products specifications
Internal diameter (d1) 16 mm
Outer diameter (d2) 21 mm
Thickness (b) 3 mm
Material Copper
Suitable for vehicle manufacturer Nissan
Corresponds to original spare part number Nissan: 11026-61000

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Internal diameter (d1) 16 mm
Outer diameter (d2) 21 mm
Thickness (b) 3 mm
Material Copper
Suitable for vehicle manufacturer Nissan
Corresponds to original spare part number Nissan: 11026-61000
Close