Close
Search

Sealing ring

Article No. 0464134001
Sealing ring RG-SEAL-ZN-20X26X2
€1.14 inc. VAT price per 1 PCS
AVAILABLE
+ -
*
Products specifications
Internal diameter (d1) 20 mm
Outer diameter (d2) 26 mm
Thickness (b) 2 mm
Material Steel
Suitable for vehicle manufacturer Subaru
Corresponds to original spare part number Subaru: 11126AA000
Products specifications
Internal diameter (d1) 20 mm
Outer diameter (d2) 26 mm
Thickness (b) 2 mm
Material Steel
Suitable for vehicle manufacturer Subaru
Corresponds to original spare part number Subaru: 11126AA000
Close