Close
Filters
Search

Sealing ring

Article No. 04641422
Sealing ring RG-SEAL-DIN7603-PA-14X22
€0.08 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Products specifications
Internal diameter (d1) 14 mm
Outer diameter (d2) 22 mm
Thickness (b) 2 mm
Material Plastic
Suitable for vehicle manufacturer Ford<br>Land Rover<br>Saab
Corresponds to original spare part number Ford: 1454 118

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Products specifications
Internal diameter (d1) 14 mm
Outer diameter (d2) 22 mm
Thickness (b) 2 mm
Material Plastic
Suitable for vehicle manufacturer Ford<br>Land Rover<br>Saab
Corresponds to original spare part number Ford: 1454 118
Close