Close
Filters
Search

Sealing ring

Article No. 04642230
Sealing ring RG-SEAL-ALU-22X30X1,5
€0.22 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Products specifications
Internal diameter (d1) 22 mm
Outer diameter (d2) 30 mm
Thickness (b) 1.5 mm
Material Aluminium
Suitable for vehicle manufacturer Fiat
Corresponds to original spare part number Fiat: 10263450

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Internal diameter (d1) 22 mm
Outer diameter (d2) 30 mm
Thickness (b) 1.5 mm
Material Aluminium
Suitable for vehicle manufacturer Fiat
Corresponds to original spare part number Fiat: 10263450
Close