Close
Filters
Search

Sealing ring

Article No. 0464128225
Sealing ring RG-SEAL-RUBBER-FORD-12,8X22,5X3
€0.89 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Products specifications
Internal diameter (d1) 12.8 mm
Outer diameter (d2) 22.5 mm
Thickness (b) 3 mm
Material Rubber
Suitable for vehicle manufacturer Ford<br>Jaguar
Corresponds to original spare part number Ford: 1005593

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Internal diameter (d1) 12.8 mm
Outer diameter (d2) 22.5 mm
Thickness (b) 3 mm
Material Rubber
Suitable for vehicle manufacturer Ford<br>Jaguar
Corresponds to original spare part number Ford: 1005593
Close