Close
Filters
Search

Sealing ring

Article No. 0464012244
Sealing ring RG-SEAL-SIDIN7603-TOYOTA-12,2X21X1,7
€0.78 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Products specifications
Internal diameter (d1) 12 mm
Outer diameter (d2) 21 mm
Thickness (b) 1.7 mm
Material Aluminium
Suitable for vehicle manufacturer Daihatsu<br>Toyota
Corresponds to original spare part number Daihatsu: 90044-30281-000, Toyota: 90430-12031/90080-43037

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Internal diameter (d1) 12 mm
Outer diameter (d2) 21 mm
Thickness (b) 1.7 mm
Material Aluminium
Suitable for vehicle manufacturer Daihatsu<br>Toyota
Corresponds to original spare part number Daihatsu: 90044-30281-000, Toyota: 90430-12031/90080-43037
Close