Close
Filters
Search

Sealing tape VKP® BASIC

Article No. 0875120014
Sealing tape, VKP basic SEALTPE-(VKP-BASIC)-(20/8-14)-BLACK-4,3M
€11.62 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Waterproofed, pre-compressed BG2 sealing tape with tested resistance to driving rain up to 300 Pascal.

Tested tape quality in accordance with DIN 18542-BG2

  • Can be used up to a building height of 20 m
  • High level of safety due to fulfilment of all BG2 test parameters

In addition to BG2: tested direct resistance to weathering and UV

  • Increased safety and extended range of applications thanks to additional testing
  • Prevention of complaints and cost-intensive re-working

High tape tolerance

  • The tape seals reliably even with joint tolerances
  • Cost saving due to the use of few tape sizes

Time-saving application

  • No pre-treatment with primer is required
  • No use of processing tools

Pre-compressed and self-adhesive

The pre-compressed, one-sided self-adhesive VKP Basic sealing tape seals joints reliably and permanently in a single step.

After the compression is released, the sealing tape develops a resilience that presses firmly against the joint edges and compensates for uneven areas of the joint.

Depending on the installation period, the non-adhesive side develops a slight anchoring on the adjacent building material.

Notice

Select the correct tape size:

1. Define the joint widths from the structure and classify in the "resistance to driving rain" scale

2. Then select the required tape size

3. Select the art. no. according to the tape colour

4. Define the roll quantity

The expansion speed of VKP Basic is temperature-specific. The tape's expansion behaviour is not subject to any particular specification and is based only on empirical values. The tape's reset time depends on the storage and processing temperature. The following applies: The longer the storage times and the lower the processing temperatures, the longer the reset times.

Store the tape in a cool location with high temperatures and in a warm location with low temperatures.

** Only with installation resistant to driving rain.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Waterproofed, pre-compressed BG2 sealing tape with tested resistance to driving rain up to 300 Pascal.

Tested tape quality in accordance with DIN 18542-BG2

  • Can be used up to a building height of 20 m
  • High level of safety due to fulfilment of all BG2 test parameters

In addition to BG2: tested direct resistance to weathering and UV

  • Increased safety and extended range of applications thanks to additional testing
  • Prevention of complaints and cost-intensive re-working

High tape tolerance

  • The tape seals reliably even with joint tolerances
  • Cost saving due to the use of few tape sizes

Time-saving application

  • No pre-treatment with primer is required
  • No use of processing tools

Pre-compressed and self-adhesive

The pre-compressed, one-sided self-adhesive VKP Basic sealing tape seals joints reliably and permanently in a single step.

After the compression is released, the sealing tape develops a resilience that presses firmly against the joint edges and compensates for uneven areas of the joint.

Depending on the installation period, the non-adhesive side develops a slight anchoring on the adjacent building material.

Notice

Select the correct tape size:

1. Define the joint widths from the structure and classify in the "resistance to driving rain" scale

2. Then select the required tape size

3. Select the art. no. according to the tape colour

4. Define the roll quantity

The expansion speed of VKP Basic is temperature-specific. The tape's expansion behaviour is not subject to any particular specification and is based only on empirical values. The tape's reset time depends on the storage and processing temperature. The following applies: The longer the storage times and the lower the processing temperatures, the longer the reset times.

Store the tape in a cool location with high temperatures and in a warm location with low temperatures.

** Only with installation resistant to driving rain.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

For sealing against the effects of wind, sunlight and rain and for preventing heat loss in accordance with the stipulations of the Energy Conservation Ordinance and the RAL Quality Association. Can be exposed to direct weathering.



In construction:


Expansion joints, window connections, sealing between prefabricated parts, partition walls etc.


General industry:


Container construction, air-conditioning units, machine and apparatus construction etc.

Products specifications
Colour Black
Chemical basis Fine open-cell polyurethane foam
Width 20 mm
Min./max. joint width for watertightness in driving rain 8-14 mm
Length of roll 4.3 m
Min. resistance against driving rain (pressure)/conditions 300 Pa / in accordance with DIN 18542-BG2
Building material class/conditions B2 / in accordance with DIN 4102
Ultraviolet resistance Yes, when installed to be resistant to driving rain
Min./max. temperature resistance -30 to 90 °C
Shelf life from production 18 Month
Conditions to maintain shelf life from production at 5°C to 25°C

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Colour Black
Chemical basis Fine open-cell polyurethane foam
Width 20 mm
Min./max. joint width for watertightness in driving rain 8-14 mm
Length of roll 4.3 m
Min. resistance against driving rain (pressure)/conditions 300 Pa / in accordance with DIN 18542-BG2
Building material class/conditions B2 / in accordance with DIN 4102
Ultraviolet resistance Yes, when installed to be resistant to driving rain
Min./max. temperature resistance -30 to 90 °C
Shelf life from production 18 Month
Conditions to maintain shelf life from production at 5°C to 25°C
Close