Adhesive Tapes
>
Adhesive tapes, sealing
Adhesive tapes, sealing
Sealing tape, sound-damping
Glazier mounting tape
Sealing tape, self-welding
Sealing tape, pre-compressed
Sealing tape, vehicle
Sealing tape, bitumen
Sealing tape, ventilation duct
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€36.00 inc. VAT
Ultraviolet resistance
Yes (11)
Yes, when installed to be resistant to driving rain (6)
Limited (2)
Sealing_tape thickness on delivery
4 mm (1)
Width
15 mm (5)
12 mm (4)
25.4 mm (3)
10 mm (2)
100 mm (1)
19 mm (1)
20 mm (1)
25 mm (1)
30 mm (1)
38 mm (1)
50 mm (1)
5 More
Water absorption _%_
1 Vol-% (2)
Compression force deflection conditions
in accordance with ISO 844, 50% deformation (7)
Conditions for moulded density
in accordance with DIN EN ISO 845 (average) (2)
Min__max_ processing temperature
5 to 45 °C (1)
Compression set conditions
after 22 hrs, at 23°C, ISO 1853B (2)
Min_ temperature resistance
-30 °C (6)
-60 °C (3)
-40 °C (2)
-50 °C (2)
Heat conductance λ
0.034 W/(m*K) (7)
Building material class
B3 - Of high flammability (5)
B1 - Of low flammability (2)
B2 - Normally inflammable (2)
Elongation at break
300 % (3)
600 % (2)
Max_ temperature resistance
80 °C (7)
260 °C (3)
90 °C (3)
Length of roll
10 m (5)
20 m (3)
30 m (2)
12.5 m (1)
4.3 m (1)
6.5 m (1)
8 m (1)
1 More
Backing material
Silicone (3)
Polyisobutylene (2)
Aluminium composite foil (1)
Heat conductance λ conditions
at 0°C, in accordance with ISO 2581 (5)
at 10°C, in accordance with ISO 2581 (2)
Max_ water_vapour diffusion resistance factor value µ
100 (4)
Min_ resistance against driving rain _pressure__conditions
600 Pa / in accordance with DIN 18542-BG1 (4)
300 Pa / in accordance with DIN 18542-BG2 (2)
Resistance against
Aging<br>Weather<br>Humidity (2)
Water<br>Weather (1)
Min__max_ joint width
4 x 5 mm (1)
Length
10 m (3)
3.65 m (3)
8 m (1)
Water absorption conditions
after seven days (2)
Chemical basis
Fine open-cell polyurethane foam (6)
Closed-cell polyethylene foam (5)
Bitumen sealing compound (1)
Building material class_conditions
B1 / in accordance with DIN 4102 (4)
B2 - Normally inflammable / in accordance with DIN 4102 (1)
B2 / in accordance with DIN 4102 (1)
Colour
Black (7)
Grey (5)
Anthracite (2)
Black (base material) (2)
Aluminium (base material) (1)
Red (1)
Transparent (1)
White (1)
2 More
Shelf life from production_conditions
12 Month / at 20°C and 50% humidity (1)
Min__max_ temperature conditions
-30 to 80 °C (1)
Acoustic insulation for joints
58 dB (2)
Thickness
6 mm (1)
Halogen_free
Yes (1)
Min_ diagonal breaking elongation
115 % (5)
Min_ tensile strength
0.325 N/mm² (7)
Moulded density
29 kg/m³ (7)
Min__max_ joint width for watertightness in driving rain
10-15 mm (1)
2-3 mm (1)
3-5 mm (1)
3-6 mm (1)
4-7 mm (1)
8-14 mm (1)
Conditions for tensile strength
in accordance with ISO 1926 (7)
Water_vapour permeability
0.72 g/m²/d (7)
Min__max_ temperature resistance
-30 to 90 °C (6)
-40 to 80 °C (1)
Version
With lamination (1)
Conditions for water_vapour permeability
in accordance with ISO 1663, specimen thickness 5 mm (7)
Max_ processing temperature
25 °C (5)
260 °C (3)
30 °C (2)
35 °C (2)
Min_ processing temperature
5 °C (10)
-50 °C (3)
Conditions to maintain shelf life from production
cool and dry storage area (8)
at 5°C to 25°C (6)
at 20°C and 50% relative humidity (2)
dry, lying and dust-free storage area, 20°C and 50% humidity (2)
Shelf life from production
24 Month (8)
12 Month (6)
60 Month (3)
18 Month (2)
Building material class conditions
in accordance with DIN 4102 (8)
in accordance with DIN 4102, according to test certificate 230008667 (1)
Compression set
25 % (2)
Moisture resistance
Yes (5)
Adhesive base
Natural rubber hotmelt (1)
Total thickness
0.5 mm (5)
3 mm (5)
5 mm (2)
1.5 mm (1)
Material
Closed cell polyethylene (1)
Min_ transverse tensile strength
0.220 N/mm² (7)
Compression force deflection
98 kPa (7)
Min_ breaking elongation
125 % (5)
Availability
Exclude Out of Stock
Packaging Unit
1 (15)
20 (4)
10 (3)
15 (2)
30 (2)
12 (1)
3 (1)
4 (1)
8 (1)
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
Plug-in nipple S2000 MT
Allen key folding set, TX
Hexagon tapping screw, shape C
Pneumatic air quick-action coupling
2D snap-on coupling and adapter
1/4 inch multi-socket wrench assortment
Popular tags
construction
offer
set
triple
vacuum
Adhesive tapes, sealing
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
0985077230
Rapid repair tape HR
Sealing tape, instant repair tape HR SEALTPE-WELD-SIL-BLCK-0,5MM-25,4MMX3,65M
€18.88 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
087530350
Partition wall tape B1
Divider B1 DIVIDRTPE-SOUDAMP-B1-3X50MM-30M
€14.35 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
087571203
Lining tape
Lining tape GLAZMNTTPE-SA-GREY-12X3MM-20M
€3.78 inc. VAT
price per 20 PCS
Add to wishlist
Add to compare list
Add to cart
087571205
Lining tape
Lining tape GLAZMNTTPE-SA-GREY-12X5MM-10M
€2.95 inc. VAT
price per 10 PCS
Add to wishlist
Add to compare list
Add to cart
09850771
Self-fusing shrink tape
Self-welding shrink tape SEALTPE-WELD-19X10M
€14.51 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
09850772
Self-fusing shrink tape
Self-welding shrink tape SEALTPE-WELD-38X10M
€28.32 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0985077231
Rapid repair tape HR
Sealing tape, instant repair tape HR SEALTPE-WELD-SIL-RED-0,5MM-25,4MMX3,65M
€24.51 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0985077232
Rapid repair tape HR
Sealing tape, instant repair tape HR SEALTPE-WELD-SIL-TRANSP-0,5-25,4MMX3,65M
€24.31 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
087530330
Partition wall tape B1
Divider B1 DIVIDRTPE-SOUDAMP-B1-3X30MM-30M
€8.85 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
087571505
Lining tape
Lining tape GLAZMNTTPE-SA-GREY-15X5MM-10M
€3.89 inc. VAT
price per 10 PCS
Add to wishlist
Add to compare list
Add to cart
087501103
Sealing tape VKP® PLUS
Sealing tape, VKP PLUS SEALTPE-(VKP-PLUS)-10/3-BLACK-10M
€7.26 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
08754154
Vehicle sealing tape
Vehicle sealing tape SEALTPE-VEH-ROLL-15X4-8M
€12.39 inc. VAT
price per 1 PCS
1
2