Close
Filters
Search

Sealing tape VKP® PLUS

Article No. 087501154
Sealing tape, VKP PLUS SEALTPE-(VKP-PLUS)-15/4-BLACK-8M
€10.92 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
High-quality, waterproofed, pre-compressed BG1 sealing tape for secure and permanent joint sealing up to over 600 Pa

Tested sealing properties over 600 Pa, BG1 according to DIN 18542:2009

Tested and guaranteed resistance to driving rain due to fulfilment of the required test parameters.

A product from the Würth Sealing System

The various product components in the Würth Sealing System are tailored to each other with regard to material compatibility.

Very good ecological compatibility

Tested for ecological safety according to GEV test method (Class EC 1 PLUS).

Solvent-free and EMICODE EC1plus

Harmless to people and the environment

Bridging of gaps, creating a seal that is resistant to driving rain

Due to the large tolerance range of the tapes, component movements can be compensated and the usual construction tolerances bridged more effectively. This reduces the number of tape sizes used.

Water-resistant but permeable to water vapour

When compressed accordingly, the tape seals against driving rain; however, due to its permeability to vapour, it provides for excellent moisture control.

Notice

The reset times are not subject to a certain specification and are only based on empirical values. They are dependent on the storage time and the storage and processing temperature. The longer the storage times and the lower the processing temperature, the longer the reset times.

Resistance to UV and weathering can only be ensured if installation is performed such that it will withstand driving rain.

Proof of Performance

Joint sealing connection systems according to ift certification program QM360: 2014, reg. no. 188 7050098

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and carry out further development.

High-quality, waterproofed, pre-compressed BG1 sealing tape for secure and permanent joint sealing up to over 600 Pa

Tested sealing properties over 600 Pa, BG1 according to DIN 18542:2009

Tested and guaranteed resistance to driving rain due to fulfilment of the required test parameters.

A product from the Würth Sealing System

The various product components in the Würth Sealing System are tailored to each other with regard to material compatibility.

Very good ecological compatibility

Tested for ecological safety according to GEV test method (Class EC 1 PLUS).

Solvent-free and EMICODE EC1plus

Harmless to people and the environment

Bridging of gaps, creating a seal that is resistant to driving rain

Due to the large tolerance range of the tapes, component movements can be compensated and the usual construction tolerances bridged more effectively. This reduces the number of tape sizes used.

Water-resistant but permeable to water vapour

When compressed accordingly, the tape seals against driving rain; however, due to its permeability to vapour, it provides for excellent moisture control.

Notice

The reset times are not subject to a certain specification and are only based on empirical values. They are dependent on the storage time and the storage and processing temperature. The longer the storage times and the lower the processing temperature, the longer the reset times.

Resistance to UV and weathering can only be ensured if installation is performed such that it will withstand driving rain.

Proof of Performance

Joint sealing connection systems according to ift certification program QM360: 2014, reg. no. 188 7050098

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and carry out further development.

Application area

Function:


The pre-compressed, one-sided self-adhesive VKP Plus sealing tape seals joints reliably and permanently. After the compression is released, the sealing tape develops a resilience that presses firmly against the joint edges and compensates for uneven areas of the joint. Depending on the installation period, the non-adhesive side develops a slight anchoring on the adjacent building material.



In construction:


Expansion joints, seals between prefabricated components, window and door connections, partition walls.



General industry:


Container construction, air-conditioning system construction, machine and apparatus construction etc.

Instructions
  • Clean the joint/surface of oil, grease and loose material

  • Remove the cover paper from the sealing tape

  • Affix the sealing tape to the surface, or lay directly from the roller into the joint and lightly press into place

  • Cut off approx. 2 cm from the beginning and end of the tape

  • Lay the tape so that it is blunt; do not lay around corners

  • Take the additional length of approx. 2 cm/m into account when cutting the tape to length

  • Sealing function cannot be guaranteed in conditions with standing water

  • Please observe the specified joint width. Only by doing so can resistance to driving rain and UV be guaranteed.
Products specifications
Colour Black
Chemical basis Fine open-cell polyurethane foam
Width 15 mm
Min./max. joint width for watertightness in driving rain 4-7 mm
Length of roll 8 m
Min. resistance against driving rain (pressure)/conditions 600 Pa / in accordance with DIN 18542-BG1
Building material class/conditions B1 / in accordance with DIN 4102
Max. water-vapour diffusion resistance factor value µ 100
Ultraviolet resistance Yes, when installed to be resistant to driving rain
Min./max. temperature resistance -30 to 90 °C
Shelf life from production 24 Month
Conditions to maintain shelf life from production at 5°C to 25°C
Products specifications
Colour Black
Chemical basis Fine open-cell polyurethane foam
Width 15 mm
Min./max. joint width for watertightness in driving rain 4-7 mm
Length of roll 8 m
Min. resistance against driving rain (pressure)/conditions 600 Pa / in accordance with DIN 18542-BG1
Building material class/conditions B1 / in accordance with DIN 4102
Max. water-vapour diffusion resistance factor value µ 100
Ultraviolet resistance Yes, when installed to be resistant to driving rain
Min./max. temperature resistance -30 to 90 °C
Shelf life from production 24 Month
Conditions to maintain shelf life from production at 5°C to 25°C
Close