Close
Filters
Search

Seam sealing Bond and Seal All-in-One

Article No. 0893236130
Structural adhesive bond/seal power KOMBI SPRSEAL-KD-COMBI-BLACK-CART-310ML
€12.98 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Hybrid-based sprayable and brushable seam sealant for restoring the original structure

Sprayable and brushable

  • One product for two applications
  • Broad range of OEM structures can be readily reproduced

Solvent-free

  • No material shrinkage after drying
  • Satisfies the latest environmental protection requirements

Permanently elastic once hardened

  • Minimises the formation of cracks in the paint, which can be caused by vibrations or compressive loads
  • Excellent stone chip protection
  • Resistant to mechanical damage

Can be painted over up to five days later

  • Can be painted over both before skin formation (wet-in-wet) and also up to five days later with all commercially available paints
  • Ideally suited for painting over with water-based paints

UV-resistant

Very good ageing behaviour, even at unpainted seams

Very broad adhesive range

  • Adheres to most surfaces without priming
  • Permanent connections

Isocyanate-free, PVC-free and silicone-free

Notice

Preliminary tests are required with critical surfaces such as PE, PP, PS, PC, PMMA and PTFE. The best adhesion between the paint and the sealant is achieved the sooner the material is painted following application.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Hybrid-based sprayable and brushable seam sealant for restoring the original structure

Sprayable and brushable

  • One product for two applications
  • Broad range of OEM structures can be readily reproduced

Solvent-free

  • No material shrinkage after drying
  • Satisfies the latest environmental protection requirements

Permanently elastic once hardened

  • Minimises the formation of cracks in the paint, which can be caused by vibrations or compressive loads
  • Excellent stone chip protection
  • Resistant to mechanical damage

Can be painted over up to five days later

  • Can be painted over both before skin formation (wet-in-wet) and also up to five days later with all commercially available paints
  • Ideally suited for painting over with water-based paints

UV-resistant

Very good ageing behaviour, even at unpainted seams

Very broad adhesive range

  • Adheres to most surfaces without priming
  • Permanent connections

Isocyanate-free, PVC-free and silicone-free

Notice

Preliminary tests are required with critical surfaces such as PE, PP, PS, PC, PMMA and PTFE. The best adhesion between the paint and the sealant is achieved the sooner the material is painted following application.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

For permanently elastic, highly adhesive seam seals, and for restoring the original structure following accident repair work, e.g. in the engine compartment, luggage compartment, floor groups, wheel wells and on all overlapping connecting seams.

Instructions

The surfaces must be clean, dry and free from dust and grease. Sand and prime plain aluminium with a fine sanding pad. Bond and Seal All-In-One is applied with the special Kombifix compressed-air gun.



Painting is possible wet-on-wet and up to five days later with all commercially available paints (with the exception of alkyd resin varnishes).

Products specifications
Contents 310 ml
Chemical basis Hybrid polymer
Colour Black
Shore A hardness 50
Min. skin-formation time /conditions 20 / at 23°C and 50% relative humidity
Ultraviolet resistance Yes
Min./max. processing temperature 5 to 30 °C
Min./max. temperature resistance -40 to 80 °C
Shelf life from production 15 Month
Conditions to maintain shelf life from production at 5°C to 25°C
Silicone-free Yes
Solvent-free Yes

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

Safety data sheet 1

Products specifications
Contents 310 ml
Chemical basis Hybrid polymer
Colour Black
Shore A hardness 50
Min. skin-formation time /conditions 20 / at 23°C and 50% relative humidity
Ultraviolet resistance Yes
Min./max. processing temperature 5 to 30 °C
Min./max. temperature resistance -40 to 80 °C
Shelf life from production 15 Month
Conditions to maintain shelf life from production at 5°C to 25°C
Silicone-free Yes
Solvent-free Yes
Related Product
Close